Connector, .625 in JIC Swivel x M22 x 1.5 Male Metric, Steel
- Mfr # 70251022
- Zoro # G825082905
product price:Â
$
4.85
/ea
Sold in multiples of 5 for
$24.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70251022
- Zoro #
- G825082905
- UPC #
- -
- Country of Origin
- China
Description
Connector, .625 in JIC Swivel x M22 x 1.5 Male Metric, Steel Connection Size 1: .625 in Connection Size 2: M22 x 1.5 Connection Type: JIC Swivel|Male Metric Connection Type 1: JIC Swivel Connection Type 2: Male Metric Fitting Type: Connector Material: Steel Material Construction: Steel Maximum Operating Pressure: 3500 psi Operating Temperature: 375 deg F Thread Size: .875-14 Standard Approvals: SAE J514
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.