Shop REVALVED

Run Tee, , .1875 in Male JIC x .125 in Female NPTF x .1875 in Male JIC, Steel

  • Mfr # 260632
  • Zoro # G425085726

product price: 
$
36.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
260632
Zoro #
G425085726
UPC #
-
Country of Origin
China

Description

Run Tee, 260632, .1875 in Male JIC x .125 in Female NPTF x .1875 in Male JIC, Steel Connection Size 1: .1875 in Connection Size 2: .125 in Connection Size 3: .1875 in Connection Type: MJIC|FPT|MJIC Connection Type 1: Male JIC Connection Type 2: Female NPTF Connection Type 3: Male JIC Fitting Type: Tee Material: Steel Operating Temperature: 375 degrees farenheit Series: 2606 Thread Size 1: .375 - 24 Thread Size 2: .125 - 27 Thread Size 3: .375 - 24 Standard Approvals: SAE J514

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.