Shop REVALVED
Create Account
DIN Bite Ring, L22 Metric Bite Type, Steel
- Mfr # D0319-22
- Zoro # G125083879
product price:Â
$
3.15
/ea
Sold in multiples of 5 for
$15.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0319-22
- Zoro #
- G125083879
- UPC #
- -
- Country of Origin
- China
Description
DIN Bite Ring, L22 Metric Bite Type, Steel When performance matters, trust the D0319-22 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Compatible with automated and mobile equipment linesOptimized for hydraulic fluid systems and lubrication linesEasy tube alignment for efficient installationResistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: L22 Connection Type 1: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 10.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tube Sleeve Material: Steel Series: D0319
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.