DIN Tube Cap, L10 Female Metric Swivel, Steel
- Mfr # D0304-C-L10
- Zoro # G825085364
product price:Â
$
3.69
/ea
Sold in multiples of 5 for
$18.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0304-C-L10
- Zoro #
- G825085364
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Cap, L10 Female Metric Swivel, Steel With proven sealing technology and precision-fit threading, the D0304-C-L10 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Compatible with automated and mobile equipment linesDIN 2353 certified and ISO 8434-1 compliantEasy tube alignment for efficient installationResistant to vibration fatigue and thermal expansionOptimized for hydraulic fluid systems and lubrication lines Order now for fast shipping and professional-grade results. Connection Size: L10 Connection Type: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 21.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Cap Material: Steel Series: D0304-C Thread Size: M16 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.