DIN Tube Cap, S10 Female Metric Swivel, Steel
- Mfr # D0304-C-S10
- Zoro # G825084206
product price:Â
$
3.99
/ea
Sold in multiples of 5 for
$19.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0304-C-S10
- Zoro #
- G825084206
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Cap, S10 Female Metric Swivel, Steel With proven sealing technology and precision-fit threading, the D0304-C-S10 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Compatible with automated and mobile equipment linesResistant to vibration fatigue and thermal expansionDIN 2353 certified and ISO 8434-1 compliantOptimized for hydraulic fluid systems and lubrication linesFlareless design with bite-type ferrule grip Order now for fast shipping and professional-grade results. Application: For industrial machinery, machine tools, hydraulic, machinery, and other fields Connection Size: S10 Connection Type: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 21.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Cap Material: Steel Series: D0304-C Thread Size: M18 x 1.5 Standard Approvals: SAE 070220
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.