DIN Tube Nut, S30 MBT, Steel
- Mfr # D0318-S30
- Zoro # G025084037
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0318-S30
- Zoro #
- G025084037
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Nut, S30 MBT, Steel From automation to construction machinery, the D0318-S30 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. DIN 2353 certified and ISO 8434-1 compliantCorrosion-resistant plating extends component lifeFlareless design with bite-type ferrule gripOptimized for hydraulic fluid systems and lubrication linesCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size: S30 Connection Type: MBT Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: Nut Length: 29 mm Material: Steel Series: D0318 Thread Size: M42 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.