Economy Series Type D Cam and Groove Reducer Coupler, 4-in Female Coupler x 3-in Female NPT
- Mfr # E-CGD-4030-A
- Zoro # G625068130
product price:Â
$
79.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-CGD-4030-A
- Zoro #
- G625068130
- UPC #
- -
- Country of Origin
- China
Description
Economy Series Type D Cam and Groove Reducer Coupler, 4-in Female Coupler x 3-in Female NPT, Aluminum. Connection Size 1: 4 in Connection Size 2: 3 in Connection Type: Female Coupler, FPT Connection Type 1: Female Coupler Connection Type 2: Female NPT Fitting Type: Coupler Material: Aluminum Maximum Operating Pressure: 150 psi Operating Temperature: 150 to 250 Degrees F Product Line: Economy Series Series: Type D Thread Size: 3 - 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.