Economy Series Type E Cam and Groove Adapter, 1-in Male Adapter x 1-in Hose Shank, Brass
- Mfr # E-CGE-100-B1
- Zoro # G425068071
product price:Â
$
10.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-CGE-100-B1
- Zoro #
- G425068071
- UPC #
- -
- Country of Origin
- China
Description
Economy Series Type E Cam and Groove Adapter, 1-in Male Adapter x 1-in Hose Shank, Brass. Connection Size 1: 1 in Connection Size 2: 1 in Connection Type: Male Adapter, Hose Shank Connection Type 1: Male Adapter Connection Type 2: Hose Shank Fitting Type: Adapter Material: Brass Maximum Operating Pressure: 250 psi Operating Temperature: 150 to 450 Degrees F Product Line: Economy Series Series: Type E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.