Shop REVALVED
Create Account
Economy Series Type F Cam and Groove Adapter, 3-in Male Adapter x 3-in Male NPT, Stainless Steel
- Mfr # E-CGF-300-SS1
- Zoro # G825067933
product price:Â
$
70.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-CGF-300-SS1
- Zoro #
- G825067933
- UPC #
- -
- Country of Origin
- China
Description
Economy Series Type F Cam and Groove Adapter, 3-in Male Adapter x 3-in Male NPT, Stainless Steel. Connection Size 1: 3 in Connection Size 2: 3 in Connection Type: Male Adapter, MPT Connection Type 1: Male Adapter Connection Type 2: Male NPT Fitting Type: Adapter Material: Stainless Steel Material Construction: 316 Stainless Steel Maximum Operating Pressure: 125 psi Operating Temperature: 150 to 500 Degrees F Product Line: Economy Series Series: Type F Thread Size: 3 - 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.