Valve Body, Ball

  • Mfr # B209
  • Zoro # G809236461
product price: 
$
95.99
/ea

Key Features

Disk Material
Tefzel(R)
Application
Heating or Cooling Coils
Flow Characteristic
Equal Percentage
Trim Material
Stainless Steel
Leakage Rate
0 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B209
Zoro #
G809236461
UPC #
-
Country of Origin
Italy
Disk Material
Tefzel(R)
Application
Heating or Cooling Coils
Flow Characteristic
Equal Percentage
Trim Material
Stainless Steel
Leakage Rate
0 %
Body Pattern
Two-Way
For Media
Water, Water-Glycol Solution to 60%
Operating Temperature - Maximum
250 Degrees F
Close-Off Pressure
200 psi
Stem Material
Stainless Steel
Product Type
Characterized Control Valve
Body Material
Brass
Gasket Material
EPDM
Includes Characterizing Disk
Disk Included
Installation Orientation
Vertical
Manufacturer Series
B2
Port Connection Type
NPT
Allowable Pressure - Maximum
600 psi
Seat Material
PTFE
Operating Temperature - Minimum
0 Degrees F
Port Connection Gender
Female
Item
Valve Body, Ball
Ball Material
Stainless Steel
Coefficient of Volume (Cv)
0.8
Includes Actuator
Actuator Not Included

Dimensions

Length
2 3/8 in
Port Connection Size
1/2 in
Overall Length
2 3/8 in

Description

Valve Body, Ball, Allowable Pressure - Maximum 600 psi, Application Heating or Cooling Coils, Ball Material Stainless Steel, Body Material Brass, Body Pattern Two-Way, Close-Off Pressure 200 psi, Coefficient of Volume (Cv) 0.8, Disk Material Tefzel(R), Flow Characteristic Equal Percentage, For Media Water, Water-Glycol Solution to 60 Percent, Gasket Material EPDM, Includes Actuator Actuator Not Included, Includes Characterizing Disk Disk Included, Installation Orientation Vertical

Ratings & reviews