Extra Extra Long Elbow, .5 in Male JIC x .5 in Male NPTF, Steel

  • Mfr # 2501LLL88
  • Zoro # G125085705
product price: 
$
12.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2501LLL88
Zoro #
G125085705
UPC #
-
Country of Origin
China

Description

Extra Extra Long Elbow, .5 in Male JIC x .5 in Male NPTF, Steel Connection Size 1: .75 in Connection Size 2: .5 in Connection Type: MJIC|MPT Connection Type 1: Male JIC Connection Type 2: Male NPTF Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 degrees farenheit Series: 2501-LLL Thread Size 1: .75 - 16 Thread Size 2: .5 - 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.