Shop REVALVED
Create Account
Female BSPP DIN Adapter, L10 Metric Bite Type x .375 in Female BSPP, Steel
- Mfr # D7405-L10-06
- Zoro # G125082971
product price:Â
$
4.89
/ea
Sold in multiples of 5 for
$24.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D7405-L10-06
- Zoro #
- G125082971
- UPC #
- -
- Country of Origin
- China
Description
Female BSPP DIN Adapter, L10 Metric Bite Type x .375 in Female BSPP, Steel The D7405-L10-06 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Easy tube alignment for efficient installationResistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component lifeSupports leak-free installation under pressure surgesOptimized for hydraulic fluid systems and lubrication lines Order now for fast shipping and professional-grade results. Connection Size 1: L10 Connection Size 2: .375 in Connection Type: MBT|FBSPP Connection Type 1: Metric Bite Type Connection Type 2: Female BSPP Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 40 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D7405 Thread Size 1: M16 x 1.5 Thread Size 2: .375 - 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.