Shop REVALVED

Female Pipe Branch Tee, .625 in Male JIC x .625 in Male JIC x .5 in Female NPTF, Steel

  • Mfr # 2602-10-10-08
  • Zoro # G825085180

product price: 
$
10.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2602-10-10-08
Zoro #
G825085180
UPC #
-
Country of Origin
China

Description

Female Pipe Branch Tee, .625 in Male JIC x .625 in Male JIC x .5 in Female NPTF, Steel Connection Size 1: .625 in Connection Size 2: .625 in Connection Size 3: .5 in Connection Type: MJIC|MJIC|FPT Connection Type 1: Male JIC Connection Type 2: Male JIC Connection Type 3: Female NPTF Fitting Type: Tee Material: Steel Operating Temperature: 375 degrees farenheit Series: 2602 Thread Size 1: .875 - 14 Thread Size 2: .875 - 14 Thread Size 3: .5 - 14 Standard Approvals: SAE J514

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.