Female Standpipe DIN to Male Metric Adapter, L15 Female Metric Standpipe x M18 Male Metric, Steel
- Mfr # D8505-SP-L15-18-ED
- Zoro # G525083837
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D8505-SP-L15-18-ED
- Zoro #
- G525083837
- UPC #
- -
- Country of Origin
- China
Description
Female Standpipe DIN to Male Metric Adapter, L15 Female Metric Standpipe x M18 Male Metric, Steel With proven sealing technology and precision-fit threading, the D8505-SP-L15-18-ED DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Supports leak-free installation under pressure surgesDIN 2353 certified and ISO 8434-1 compliantResistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component lifeEasy tube alignment for efficient installation Order now for fast shipping and professional-grade results. Connection Size 1: L15 Connection Size 2: M18 Connection Type: FMSP|MM Connection Type 1: Female Metric Standpipe Connection Type 2: Male Metric Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 43.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D8505-SP-ED Thread Size 1: M22 x 1.5 Thread Size 2: M18 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.