Shop REVALVED
Create Account
Flat Face Thread Lock Plug, .5 in Body x .5 in Female NPT, Steel
- Mfr # LSQVEP12PF
- Zoro # G725085358
product price:Â
$
297.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSQVEP12PF
- Zoro #
- G725085358
- UPC #
- -
- Country of Origin
- China
Description
Flat Face Thread Lock Plug, .5 in Body x .5 in Female NPT, Steel Application: For use in public equipment, portable construction equipment, hydraulic tools, vehicles Connection Size: .5 in Connection Size 1: .5 in Connection Size 2: .5 in Connection Type: Plug|FNPT Connection Type 1: Flat Face Plug Connection Type 2: Female NPT Dimensions: 1.13 in Dia x 4.09 in L Fitting Type: Plug Material: Steel Maximum Operating Pressure: 4000 psi Operating Temperature: -20 to 120 deg C Series: LSQ-VEP Series Thread Size: .5 - 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.