Quick Disconnect Coupler, .375 in FPT x .375 in FPT, Steel
- Mfr # NV38F
- Zoro # G425085443
product price:Â
$
23.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NV38F
- Zoro #
- G425085443
- UPC #
- -
- Country of Origin
- China
Description
Quick Disconnect Coupler, .375 in FPT x .375 in FPT, Steel Connection Size 1: .375 in Connection Size 2: .375 in Connection Type: FPT|FPT Connection Type 1: FPT Connection Type 2: FPT Fitting Type: Coupler Material: Steel Material Construction: Steel Maximum Operating Pressure: 4000 psi Operating Temperature: -40 to 250 deg F Series: AG Series Thread Size: .375-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.