Hex Nipple, .25 in Male BSPT x .25 in Male BSPT, Steel

  • Mfr # 9000-04-04
  • Zoro # G725084801
product price: 
$
1.95
/ea
Sold in multiples of 5 for $9.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9000-04-04
Zoro #
G725084801
UPC #
-
Country of Origin
China

Description

Hex Nipple, .25 in Male BSPT x .25 in Male BSPT, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Type: MBSPT|MBSPT Connection Type 1: Male BSPT Connection Type 2: Male BSPT Fitting Type: Nipple Material: Steel Operating Temperature: 375 deg F Series: 9000 Thread Size 1: .25 - 19 Thread Size 2: .25 - 19

Ratings & reviews