Shop REVALVED

Hex Nipple, .75 in Male BSPT x .75 in Male BSPT, Steel

  • Mfr # 75201212
  • Zoro # G725084726

product price: 
$
13.09
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
75201212
Zoro #
G725084726
UPC #
-
Country of Origin
China

Description

Hex Nipple, .75 in Male BSPT x .75 in Male BSPT, Steel Connection Size 1: .75 in Connection Size 2: .75 in Connection Type: MBSPT|MBSPT Connection Type 1: Male BSPT Connection Type 2: Male BSPT Fitting Type: Nipple Material: Steel Operating Temperature: 375 deg F Series: 9000 Thread Size 1: .75 - 14 Thread Size 2: .75 - 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.