Hollow Hex Plug, M10 x 1 Male Metric, Steel

  • Mfr # 8555H10
  • Zoro # G325083310
product price: 
$
6.29
/ea
Sold in multiples of 2 for $12.58

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8555H10
Zoro #
G325083310
UPC #
-
Country of Origin
China

Description

Hollow Hex Plug, M10 x 1 Male Metric, Steel Connection Size: M10 Connection Type: Male Metric Fitting Type: Plug Material: Steel Operating Temperature: 375 deg F Series: 8555-H Thread Size: M10 x 1

Ratings & reviews