Hollow Hex Plug, M12 x 1.5 Male Metric, Steel

  • Mfr # 8555H12
  • Zoro # G125083169
product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8555H12
Zoro #
G125083169
UPC #
-
Country of Origin
China

Description

Hollow Hex Plug, M12 x 1.5 Male Metric, Steel Connection Size: M12 Connection Type: Male Metric Fitting Type: Plug Material: Steel Operating Temperature: 375 deg F Series: 8555-H Thread Size: M12 x 1.5

Ratings & reviews