Swivel Elbow, .25 in Male JIC x .25 in Female BSPP, Steel

  • Mfr # 7204-04-04
  • Zoro # G125082889
product price: 
$
4.35
/ea
Sold in multiples of 5 for $21.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7204-04-04
Zoro #
G125082889
UPC #
-
Country of Origin
China

Description

Swivel Elbow, .25 in Male JIC x .25 in Female BSPP, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Type: MJIC|FBSPP Swivel Connection Type 1: Male JIC Connection Type 2: Female BSPP Swivel Fitting Type: 90-deg Elbow Material: Steel Series: 7204 Thread Size 1: .4375 - 20 Thread Size 2: .25 - 19

Ratings & reviews