Shop REVALVED
Create Account
Male BSPP DIN Adapter, S06 Metric Bite Type x .25 in Male BSPP, Steel
- Mfr # D7400-S06-04-ED
- Zoro # G225082932
product price:Â
$
4.55
/ea
Sold in multiples of 5 for
$22.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D7400-S06-04-ED
- Zoro #
- G225082932
- UPC #
- -
- Country of Origin
- China
Description
Male BSPP DIN Adapter, S06 Metric Bite Type x .25 in Male BSPP, Steel The D7400-S06-04-ED is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Supports leak-free installation under pressure surgesFlareless design with bite-type ferrule gripCompatible with automated and mobile equipment linesEasy tube alignment for efficient installationResistant to vibration fatigue and thermal expansion Order now for fast shipping and professional-grade results. Connection Size 1: S06 Connection Size 2: .25 in Connection Type: MBT|MBSPP Connection Type 1: Metric Bite Type Connection Type 2: Male BSPP Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 30 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D7400-ED Thread Size 1: M14 x 1.5 Thread Size 2: .25 - 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.