Male Metric DIN Adapter with ED Ring, S12 Metric Bite Type x M18 Male Metric, Steel
- Mfr # D8400-S12-18-ED
- Zoro # G625084260
product price:Â
$
6.65
/ea
Sold in multiples of 2 for
$13.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D8400-S12-18-ED
- Zoro #
- G625084260
- UPC #
- -
- Country of Origin
- China
Description
Male Metric DIN Adapter with ED Ring, S12 Metric Bite Type x M18 Male Metric, Steel From automation to construction machinery, the D8400-S12-18-ED delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Optimized for hydraulic fluid systems and lubrication linesCompatible with automated and mobile equipment linesResistant to vibration fatigue and thermal expansionDIN 2353 certified and ISO 8434-1 compliantSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size 1: S12 Connection Size 2: M18 Connection Type: MBT|MM Connection Type 1: Metric Bite Type Connection Type 2: Male Metric Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 47 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D8400-ED Thread Size 1: M20 x 1.5 Thread Size 2: M18 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.