90-deg Elbow with Cutting Ring and Nut, S16 Metric Bite Type x S16 Metric Bite Type

  • Mfr # D2500-S16-S16
  • Zoro # G425085603
product price: 
$
14.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2500-S16-S16
Zoro #
G425085603
UPC #
-
Country of Origin
China

Description

90-deg Elbow with Cutting Ring and Nut, S16 Metric Bite Type x S16 Metric Bite Type Engineered to withstand the pressures of modern industry, the D2500-S16-S16 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Supports leak-free installation under pressure surgesOptimized for hydraulic fluid systems and lubrication linesCompatible with automated and mobile equipment linesResistant to vibration fatigue and thermal expansionFlareless design with bite-type ferrule grip Order now for fast shipping and professional-grade results. Connection Size 1: S16 Connection Size 2: S16 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D2500 Thread Size 1: M24 x 1.5 Thread Size 2: M24 x 1.5

Ratings & reviews