Male Pipe Adapter, L10 Metric Bite Type x .375 in Male NPTF, Steel, Trivalent Chromium Zinc-Plated
- Mfr # D2404-L10-06
- Zoro # G625082891
product price:Â
$
4.49
/ea
Sold in multiples of 5 for
$22.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2404-L10-06
- Zoro #
- G625082891
- UPC #
- -
- Country of Origin
- China
Description
Male Pipe Adapter, L10 Metric Bite Type x .375 in Male NPTF, Steel, Trivalent Chromium Zinc-Plated From automation to construction machinery, the D2404-L10-06 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Optimized for hydraulic fluid systems and lubrication linesResistant to vibration fatigue and thermal expansionSupports leak-free installation under pressure surgesCompatible with automated and mobile equipment linesFlareless design with bite-type ferrule grip Order now for fast shipping and professional-grade results. Connection Size 1: L10 Connection Size 2: .375 in Connection Type: MBT|MPT Connection Type 1: Metric Bite Type Connection Type 2: Male NPTF Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 53 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D2404 Thread Size 1: M16 x 1.5 Thread Size 2: .375 - 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.