Male Pipe Adapter, S08 Metric Bite Type x .125 in Male NPTF, Steel, Trivalent Chromium Zinc-Plated
- Mfr # D2404-S08-02
- Zoro # G425084200
product price:Â
$
4.35
/ea
Sold in multiples of 5 for
$21.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2404-S08-02
- Zoro #
- G425084200
- UPC #
- -
- Country of Origin
- China
Description
Male Pipe Adapter, S08 Metric Bite Type x .125 in Male NPTF, Steel, Trivalent Chromium Zinc-Plated When performance matters, trust the D2404-S08-02 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Supports leak-free installation under pressure surgesOptimized for hydraulic fluid systems and lubrication linesCompatible with automated and mobile equipment linesDIN 2353 certified and ISO 8434-1 compliantCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: S08 Connection Size 2: .125 in Connection Type: MBT|MPT Connection Type 1: Metric Bite Type Connection Type 2: Male NPTF Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 44 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D2404 Thread Size 1: M16 x 1.5 Thread Size 2: .125 - 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.