Metric Hex Head Plug, M27 Male Metric, Steel

  • Mfr # 8555-P-27
  • Zoro # G825083476
product price: 
$
5.09
/ea
Sold in multiples of 2 for $10.18

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8555-P-27
Zoro #
G825083476
UPC #
-
Country of Origin
China

Description

Metric Hex Head Plug, M27 Male Metric, Steel Connection Size: M27 Connection Type: Male Metric Fitting Type: Plug Material: Steel Operating Temperature: 375 degrees farenheit Series: 8555-P Thread Size: M27 x 2

Ratings & reviews