PEX Full Port 1/2" Brass Ball Valve - Blue Handle, Lead-Free, PK 10
- Mfr # REV012PB-10PK
- Zoro # G301283123
product price:
$
90.39
/pk of 10, $9.04/ea
Key Features
Pipe Size
1/2 in.
Hose Outside Dia. (In.)
1"
Overall Width
8
Overall Length
8
Overall Height
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REV012PB-10PK
- Zoro #
- G301283123
- UPC #
- -
- Country of Origin
- China
- Body Material
- Brass
- Weight
- 0.3
Dimensions
- Pipe Size
- 1/2 in.
- Hose Outside Dia. (In.)
- 1"
- Overall Width
- 8
- Overall Length
- 8
- Overall Height
- 4
- Depth
- 8
Description
• PREMIUM PEX BALL VALVE: Features a PEX connector for secure, leak-free connections. and made from forged brass. The construction of heavy duty forged brass valve pressure is rated 150 PSI for steam and 600 PSI for water, oil and gas. Blue handle valve is to designate hot and blue handle is to designate cold to keep your system organized. • COMPATABLE PRODUCT: Use with any PEX Clamp tool and stainless-steel clamp rings, or PEX Crimp tool and copper rings. The Revalved PEX connection valve is perfect for your next commercial or homeowner residential plumbing project. Works with all PEX manifolds, fittings, and tubing in all types of water systems • USE WITH ANY PEX CONNECTION SYSTEM: Work with Crimp Connection System (PEX Crimp tool + Copper Crimp Rings) or Clamp Connection System (PEX Clamp tool + Stainless Steel PEX Clamps). Designed for hydronic heating as well as potable water distribution • SAFETY GRIP-COATED HANDLE: Features a 90-degree safety grip coated handle that allows for easy use. Red to designate hot and blue to designate cold. HIGH-QUALITY, BUILT TO LAST: Corrosion-resistant forged brass, free of lead & any harmful materials • SEAL OF EXCELLENCE: Our brass valves have a 30-day money-back guarantee because we value your trust Full Port 1/2” PEX Brass Ball Valve by REVALVED – Your One Stop Solution for Secure & Dependable Plumbing & Construction Needs After years of working in the professional plumbing and construction fields. The REVALVED brand swear by this simple truth: every structure is only as strong, secure, and dependable as its parts That is why we’ve made it our purpose to provide our customers with products that will not only work, but will do so in the best way possible, for as long as possible Full Port 1/2” PEX Brass Ball Valve – Heavy Duty Forged Brass & Chrome Plating Designed and constructed according to a series of precise specs and strict safety requirements, this fully approved brass ball valve is exactly what your plumbing or construction projects need: • Heavy duty, 100% lead-free forged brass • Full port construction for optimal flow and tight, leak-proof shutoff • Corrosion resistant chrome-plated brass ball valve • PEX connections for use with any PEX tubing, crimp, clamp system • Bidirectional flow control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.