Shop REVALVED
Create Account
Pipe Branch Tee, 2 in Female NPTF x 2 in Female NPTF x 2 in Male NPTF, Steel
- Mfr # 560432
- Zoro # G925085752
product price:Â
$
117.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560432
- Zoro #
- G925085752
- UPC #
- -
- Country of Origin
- China
Description
Pipe Branch Tee, 2 in Female NPTF x 2 in Female NPTF x 2 in Male NPTF, Steel Connection Size 1: 2 in Connection Size 2: 2 in Connection Size 3: 2 in Connection Type: FPT|FPT|MPT Connection Type 1: Female NPTF Connection Type 2: Female NPTF Connection Type 3: Male NPTF Fitting Type: Tee Material: Steel Operating Temperature: 375 degrees farenheit Series: 5604 Thread Size 1: 2-11.5 Thread Size 2: 2-11.5 Thread Size 3: 2-11.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.