Thread Lock Hydraulic Jack Coupling, .375 in MNPT x .375 in, Steel
- Mfr # KZEB38SM
- Zoro # G125085033
product price:Â
$
49.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KZEB38SM
- Zoro #
- G125085033
- UPC #
- -
- Country of Origin
- China
Description
Thread Lock Hydraulic Jack Coupling, .375 in MNPT x .375 in, Steel Connection Size 1: .375 in Connection Size 2: .375 in Connection Type: MNPT Connection Type 1: MNPT Dimensions: 1.38 in Dia x 2.91 in L Fitting Type: Coupling For Use With: Portable Hydraulic Jacks Hex Size: 0.98 in Material: Steel Material Construction: Steel Maximum Operating Pressure: 4000 psi Operating Temperature: -20 to 120 deg C Thread Size: .375-18 Warranty: 1 Year
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.