Run Tee, L12 Metric Bite Type x L12 Female Metric Swivel x L12 Metric Bite Type, Steel
- Mfr # D6602-L12-L12-L12
- Zoro # G925085790
product price:Â
$
13.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6602-L12-L12-L12
- Zoro #
- G925085790
- UPC #
- -
- Country of Origin
- China
Description
Run Tee, L12 Metric Bite Type x L12 Female Metric Swivel x L12 Metric Bite Type, Steel When performance matters, trust the D6602-L12-L12-L12 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Optimized for hydraulic fluid systems and lubrication linesDIN 2353 certified and ISO 8434-1 compliantSupports leak-free installation under pressure surgesEasy tube alignment for efficient installationResistant to vibration fatigue and thermal expansion Order now for fast shipping and professional-grade results. Connection Size 1: L12 Connection Size 2: L12 Connection Size 3: L12 Connection Type: MBT|FMS|MBT Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Connection Type 3: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 62 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tee Material: Steel Series: D6602 Thread Size 1: M18 x 1.5 Thread Size 2: M18 x 1.5 Thread Size 3: M18 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.