Straight Adapter, .25 in Female NPTF x M12 Male Metric, Steel

  • Mfr # 7045412
  • Zoro # G925083574
product price: 
$
18.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7045412
Zoro #
G925083574
UPC #
-
Country of Origin
China

Description

Straight Adapter, .25 in Female NPTF x M12 Male Metric, Steel Connection Size 1: .25 in Connection Size 2: M12 Connection Type: FNPTF|MM Connection Type 1: Female NPTF Connection Type 2: Male Metric Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Series: 7045 Thread Size 1: .25 - 18 Thread Size 2: M12 x 1.5

Ratings & reviews