Straight Adapter, .5 in Female NPT x .5 in Male BSPT, Steel

  • Mfr # 704088
  • Zoro # G525082915
product price: 
$
4.55
/ea
Sold in multiples of 5 for $22.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
704088
Zoro #
G525082915
UPC #
-
Country of Origin
China

Description

Straight Adapter, .5 in Female NPT x .5 in Male BSPT, Steel Connection Size 1: .5 in Connection Size 2: .5 in Connection Type: FNPT|MBSPT Connection Type 1: Female NPT Connection Type 2: Male BSPT Fitting Type: Adapter Material: Steel Series: 7040 Thread Size 1: .5 - 14 Thread Size 2: .5 - 14

Ratings & reviews