Straight Adapter, .5 in Female O-Ring Boss x .75 in Male NPTF, Steel

  • Mfr # 6404-08-12
  • Zoro # G325083679
product price: 
$
7.99
/ea
Sold in multiples of 2 for $15.98

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6404-08-12
Zoro #
G325083679
UPC #
-
Country of Origin
China

Description

Straight Adapter, .5 in Female O-Ring Boss x .75 in Male NPTF, Steel Connection Size 1: .5 in Connection Size 2: .75 in Connection Type: FORB|MPT Connection Type 1: Female O-Ring Boss Connection Type 2: Male NPTF Fitting Type: Adapter Material: Steel Operating Temperature: 375 degrees farenheit Series: 6404 Thread Size 1: .75 - 16 Thread Size 2: .75 - 14

Ratings & reviews