Shop REVALVED
Create Account
Swivel Adapter, .125 in Female NPTF x .125 in Female NPSM Swivel, Steel
- Mfr # 140522
- Zoro # G025084990
product price:
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 140522
- Zoro #
- G025084990
- UPC #
- -
- Country of Origin
- China
Description
Swivel Adapter, .125 in Female NPTF x .125 in Female NPSM Swivel, Steel Connection Size 1: .125 in Connection Size 2: .125 in Connection Type: FPT|FNPSM Connection Type 1: Female NPTF Connection Type 2: Female NPSM Swivel Fitting Type: Adapter Material: Steel Maximum Operating Pressure: 5000 psi Operating Temperature: 375 ̊F Series: 1405 Thread Size 1: .125 - 27 Thread Size 2: .125 - 27
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.