Model 17 1/2 in. MPT X 1/2 in. Sweat Anti-Siphon Brass Freezeless Wall Faucet

  • Mfr # 17CP-4-MH
  • Zoro # G405810867
product price: 
$
49.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
17CP-4-MH
Zoro #
G405810867
UPC #
671090014033
Country of Origin
United States

Description

The freezeless Model 17 anti-siphon protected outdoor wall faucet is designed and intended for year-round residential irrigation purposes regardless of outside temperature. This faucet will not rupture from freezing when the valve is shut off and the hose is removed. The model 17 contains an integral backflow protection device which protects up to 125 PSI of backpressure and therefore does not require an add-on vacuum breaker.


  • • 3/4 in. outlet male hose thread
  • • EPDM rubber packing helps prevent leaking behind the packing nut
  • • Stainless steel seat to prevent from leaking at the back of the faucet
  • • Full-circle operating threads cover the valve body and retainer for a secure and tight fit
  • • Powder-coated die-cast aluminum round handle for strength
  • • Not intended for continuous use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews