Swivel Adapter, .625 in Female JIC Swivel x .375 in Male BSPP, Steel

  • Mfr # 7022-10-06
  • Zoro # G625082884
product price: 
$
4.75
/ea
Sold in multiples of 5 for $23.75

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7022-10-06
Zoro #
G625082884
UPC #
-
Country of Origin
China

Description

Swivel Adapter, .625 in Female JIC Swivel x .375 in Male BSPP, Steel Connection Size 1: .625 in Connection Size 2: .375 in Connection Type: FJIC Swivel|MBSPP Connection Type 1: Female JIC Swivel Connection Type 2: Male BSPP Fitting Type: Adapter Material: Steel Operating Temperature: 375 deg F Thread Size 1: .875 - 14 Thread Size 2: .375 - 19

Ratings & reviews