Shop REVALVED
Create Account
Swivel Branch Tee, .25 in Male JIC x .25 in Male JIC x .25 in Female JIC Swivel, Steel
- Mfr # 660044
- Zoro # G625083072
product price:Â
$
10.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 660044
- Zoro #
- G625083072
- UPC #
- -
- Country of Origin
- China
Description
Swivel Branch Tee, .25 in Male JIC x .25 in Male JIC x .25 in Female JIC Swivel, Steel Connection Size 1: .25 in Connection Size 2: .25 in Connection Size 3: .25 in Connection Type: MJIC|MJIC|FJIC Swivel Connection Type 1: Male JIC Connection Type 2: Male JIC Connection Type 3: Female JIC Swivel Fitting Type: Tee Material: Steel Maximum Operating Pressure: 4500 psi Operating Temperature: 375 deg F Series: 6600 Thread Size 1: .4375 - 20 Thread Size 2: .4375 - 20 Thread Size 3: .4375 - 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.