Swivel Elbow, .75 in Male JIC x .75 in Male NPTF Swivel, Steel

  • Mfr # 2501S1212
  • Zoro # G425085924
product price: 
$
255.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2501S1212
Zoro #
G425085924
UPC #
-
Country of Origin
China

Description

Swivel Elbow, .75 in Male JIC x .75 in Male NPTF Swivel, Steel Connection Size 1: .75 in Connection Size 2: .75 in Connection Type: MJIC|MNPTF Swivel Connection Type 1: Male JIC Connection Type 2: Male NPTF Swivel Fitting Type: 90-deg Elbow Material: Steel Operating Temperature: 375 deg F Series: 2501-S Thread Size 1: 1.0625 - 12 Thread Size 2: .75 - 14

Ratings & reviews