Shop REVALVED
Create Account
Swivel Run Tee, 1 in Male BSPP x 1 in Male BSPP x 1 in Female BSPP Swivel
- Mfr # 9342-16-16-16
- Zoro # G525083189
product price:Â
$
28.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9342-16-16-16
- Zoro #
- G525083189
- UPC #
- -
- Country of Origin
- China
Description
Swivel Run Tee, 1 in Male BSPP x 1 in Male BSPP x 1 in Female BSPP Swivel Connection Size 1: 1 in Connection Size 2: 1 in Connection Size 3: 1 in Connection Type: MBSPP|MBSPP|FBSPP Swivel Connection Type 1: Male BSPP Connection Type 2: Male BSPP Connection Type 3: Female BSPP Swivel Dimensions: 88 mm L Fitting Type: Tee Material: Steel Series: 9342 Thread Size 1: 1-11 Thread Size 2: 1-11 Thread Size 3: 1-11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.