Tube Plug, L10 Metric Bite Type, Steel
- Mfr # D2408-L10-X
- Zoro # G025083825
product price:Â
$
2.09
/ea
Sold in multiples of 5 for
$10.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2408-L10-X
- Zoro #
- G025083825
- UPC #
- -
- Country of Origin
- China
Description
Tube Plug, L10 Metric Bite Type, Steel The D2408-L10-X is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Supports leak-free installation under pressure surgesCorrosion-resistant plating extends component lifeEasy tube alignment for efficient installationFlareless design with bite-type ferrule gripDIN 2353 certified and ISO 8434-1 compliant Order now for fast shipping and professional-grade results. Connection Size: L10 Connection Type: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 24 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Plug Material: Steel Series: D2408-X Thread Size: M16 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.