Type DC Dust Cap, 3/4-in Female Cam, Stainless Steel

  • Mfr # CDC-075-SS1
  • Zoro # G825067995
product price: 
$
21.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDC-075-SS1
Zoro #
G825067995
UPC #
-
Country of Origin
China

Description

Type DC Dust Cap, 3/4-in Female Cam, Stainless Steel. Connection Size: 3/4 in Connection Type: Female Cam Fitting Type: Dust Cap Material: Stainless Steel Material Construction: 316 Stainless Steel Series: Type DC

Ratings & reviews