Type DD Cam and Groove Spool Coupler, 1-1/2 in Female Coupler x 1-1/2 in Female Coupler

  • Mfr # 639440
  • Zoro # G525067578
product price: 
$
260.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
639440
Zoro #
G525067578
UPC #
-
Country of Origin
China

Description

Type DD Cam and Groove Spool Coupler, 1-1/2 in Female Coupler x 1-1/2 in Female Coupler. Connection Size 1: 1-1/2 in Connection Size 2: 1-1/2 in Connection Type: Coupler, Coupler Connection Type 1: Female Coupler Connection Type 2: Female Coupler Fitting Type: Coupler Material: Stainless Steel Material Construction: 316 Stainless Steel

Ratings & reviews