Shop REVALVED
Create Account
Type E Cam and Groove Heavy-Duty Crimplok Adapter, 8-in Male Adapter x 8-in Hose Shank, Aluminum
- Mfr # CGE-800CS-A1
- Zoro # G825067681
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGE-800CS-A1
- Zoro #
- G825067681
- UPC #
- -
- Country of Origin
- China
Description
Type E Cam and Groove Heavy-Duty Crimplok Adapter, 8-in Male Adapter x 8-in Hose Shank, Aluminum. Connection Size 1: 8 in Connection Size 2: 8 in Connection Type: Male Adapter, Hose Shank Connection Type 1: Male Adapter Connection Type 2: Hose Shank Final Sale: Final Sale Item Fitting Type: Adapter For Use With: CRIMPLOK Ferrules CF-XXXXX-SP Material: Aluminum Operating Temperature: 70 Degrees F Series: Type E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.