Shop REVALVED
Create Account
Type FA Camlock Adapter, 6-in Adapter x 6-in Flanged, Aluminum
- Mfr # CGAF-600-A
- Zoro # G325067518
product price:Â
$
159.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGAF-600-A
- Zoro #
- G325067518
- UPC #
- -
- Country of Origin
- China
Description
Type FA Camlock Adapter, 6-in Adapter x 6-in Flanged, Aluminum. Connection Size 1: 6 in Connection Size 2: 6 in Connection Type: Male Adapter, Flanged Connection Type 1: Male Adapter Connection Type 2: Flanged Fitting Type: Adapter Material: Aluminum Maximum Operating Pressure: 75 psi Operating Temperature: 70 deg F Series: Type FA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.