Union Tee, L08 Metric Bite Type x L08 Metric Bite Type x L06 Metric Bite Type, Steel
- Mfr # D2603-L08-L08-L06
- Zoro # G025085546
product price:Â
$
10.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2603-L08-L08-L06
- Zoro #
- G025085546
- UPC #
- -
- Country of Origin
- China
Description
Union Tee, L08 Metric Bite Type x L08 Metric Bite Type x L06 Metric Bite Type, Steel Engineered to withstand the pressures of modern industry, the D2603-L08-L08-L06 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Optimized for hydraulic fluid systems and lubrication linesFlareless design with bite-type ferrule gripCompatible with automated and mobile equipment linesEasy tube alignment for efficient installationSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size 1: L08 Connection Size 2: L08 Connection Size 3: M6 Connection Type: MBT|MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Connection Type 3: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 19.8 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tee Material: Steel Series: D2603 Thread Size 1: M14 x 1.5 Thread Size 2: M14 x 1.5 Thread Size 3: M12 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.