Zoro Homepage

Blower Whl, Dia 7-5/8 In, Width 7 In

  • Mfr # C762-700HD R

  • Zoro # G1062862


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
7 5/8 in
Bore Dia. (In.)
1/2 in
Rotation
CW Hub End
Wheel Width (In.)
7 in
Wheel Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C762-700HD R
Zoro #
G1062862
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
7 5/8 in
Bore Dia. (In.)
1/2 in
Wheel Width (In.)
7 in
Wheel Width
7 in
Bore Diameter
1/2 in
Wheel Diameter
7 5/8 in

Details

Rotation
CW Hub End
Max. RPM
1,800 RPM
Wheel Material
Steel
Item
Blower Wheel
Type
Direct Drive, Double Inlet Forward Curve
Features
High Air Volume with Low Vibration
Number of Inlets
2
Wheel Construction
Tabbed
Market
Commercial, Residential
Maximum Speed
1,800 RPM
Application
Air Handling Units, Commercial Split and Packaged Systems, Energy Recovery Ventilators (ERV), Fan Coil Units, Food Service, Residential Furnaces, Water-Source Heat Pumps
Product Type
Blower Wheel
Includes Set Screws
Yes
Wheel Hub Position
Center
Wheel Material Finish
Galvanized
Drive Type
Direct Drive
Wheel Type
Forward-Curved
Hub Type
Convex

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 7 5/8 in, Wheel Width 7 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Hub Type Convex, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 1,800 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Wheel Material Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.