Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blower Whl, Dia 8 1/2 In, Width 7 In

  • Mfr # 809101-SGL-1

  • Zoro # G0632536


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
8 1/2 in
Bore Dia. (In.)
1/2 in
Rotation
CW Hub End
Wheel Width (In.)
7 in
Wheel Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809101-SGL-1
Zoro #
G0632536
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia. (In.)
8 1/2 in
Bore Dia. (In.)
1/2 in
Wheel Width (In.)
7 in
Wheel Width
7 in
Wheel Diameter
8 1/2 in
Bore Diameter
1/2 in

Details

Rotation
CW Hub End
Max. RPM
1,750 RPM
Wheel Material
Steel
Item
Blower Wheel
Type
Direct Drive, Double Inlet Forward Curve, Convex
Wheel Type
Forward-Curved
Wheel Hub Position
Center
Includes Set Screws
Yes
Market
Commercial, Industrial
Hub Type
Concave
Wheel Material Finish
Galvanized
Blade Shape
Convex
Features
High Air Volume with Low Vibration
Drive Type
Direct Drive
Application
Air Conditioning, Dehumidifying, Heating, Ventilation
Maximum Speed
1,750 RPM
Wheel Construction
Tabbed
Product Type
Blower Wheel
Number of Inlets
2

Description

Blower Wheel, Product Type Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 8 1/2 in, Wheel Width 7 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Hub End, Hub Type Concave, Wheel Hub Position Center, Wheel Construction Tabbed, Maximum Speed 1,750 RPM, Drive Type Direct Drive, Includes Set Screws Yes, Blade Shape Convex, Wheel Material Finish Galvanized, Application Air Conditioning, Dehumidifying, Heating, Ventilation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.