This item is Discontinued.

Revcor Heavy Duty Propeller, 28 In KH2804-34

Heavy Duty Propeller, 28 In (Discontinued)

  • Mfr # KH2804-34
  • Zoro # G3932817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KH2804-34
Zoro #
G3932817
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
28
Blade Height (In.)
3-1/4
Blade Width (In.)
6.25

Details

Number of Blades
4
Required Motor HP
3/4
CFM @ 0.125-In. SP
10,665
CFM @ 0.500-In. SP
8470
Item
Replacement Propeller
CFM @ 0.250-In. SP
10,070
Max. RPM
1140
RPM High
1140
Pitch (Deg.)
34
Rotation
CW
CFM @ 0.000-In. SP
11,172
RPM Low
720
Required HP @ Higher RPM
3/4
CFM @ 0.375-In. SP
9371
For Use With
H Type Taper Lock Bushing
Blade Material
Galvanized
Type
Industrial/Commercial Heavy-Duty
Required HP @ Lower RPM
1/4

Description

Replacement Propeller, Industrial/Commercial Heavy-Duty, Propeller Dia. (In.) 28, Number of Blades 4, Pitch (Deg.) 34, Blade Material Galvanized, Rotation CW, Required Motor HP 3/4, Required HP @ Higher RPM 3/4, Required HP @ Lower RPM 1/4, RPM Low 720, RPM High 1140, Max. RPM 1140, CFM @ 0.000-In. SP 11,172, CFM @ 0.125-In. SP 10,665, CFM @ 0.250-In. SP 10,070, CFM @ 0.375-In. SP 9371, CFM @ 0.500-In. SP 8470, Blade Height (In.) 3-1/4, Blade Width (In.) 6.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.