Zoro Homepage

Heavy Duty Propeller, 36 In, 38 Pitch

  • Mfr # KH3604-38

  • Zoro # G3968535


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Propeller Dia. (In.)
36 in
Number of Blades
4
Required Motor HP
2 3/4
RPM Low
500 RPM
Blade Height (In.)
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH3604-38
Zoro #
G3968535
UPC #
-
Country of Origin
United States

Dimensions

Propeller Dia. (In.)
36 in
Blade Height (In.)
5 1/4 in
Blade Width (In.)
7 1/4 in

Details

Number of Blades
4
Required Motor HP
2 3/4
RPM Low
500 RPM
RPM High
850 RPM
Pitch (Deg.)
38 Degrees
Item
Fan Blade
Required HP @ Higher RPM
2 3/4 hp
Type
Industrial/Commercial Heavy-Duty
Blade Material
Galvanized
CFM @ 0.000-In. SP
18,417 cfm
Max. RPM
850 RPM
CFM @ 0.125-In. SP
17,568 cfm
Required HP @ Lower RPM
1/2 hp
For Use With
H Type Taper Lock Bushing
CFM @ 0.375-In. SP
15,464 cfm
CFM @ 0.250-In. SP
16,590 cfm
CFM @ 0.500-In. SP
14,211 cfm
Rotation
Clockwise

Description

Fan Blade, Industrial/Commercial Heavy-Duty, Propeller Dia. (In.) 36 in, Number of Blades 4, Pitch (Deg.) 38 Degrees , Blade Material Galvanized, Rotation Clockwise, Required Motor HP 2 3/4, Required HP @ Higher RPM 2 3/4 hp, Required HP @ Lower RPM 1/2 hp, RPM Low 500 RPM, RPM High 850 RPM, Max. RPM 850 RPM, CFM @ 0.000-In. SP 18,417 cfm, CFM @ 0.125-In. SP 17,568 cfm, CFM @ 0.250-In. SP 16,590 cfm, CFM @ 0.375-In. SP 15,464 cfm, CFM @ 0.500-In. SP 14,211 cfm, Blade Height (In.) 5 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.